
Coraline 1-Light Wall Sconce
Mfr # 11271SWBZSBR
Zoro # G200553938
product price: $48.00
/eaKey Features
Height
10-1/2 in
Width
6 in
Dimmable
Yes
Finish
Bronze Rupert
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11271SWBZSBR
Zoro #
G200553938
UPC #
783209250444
Country of Origin
China
Dimensions
Height
10-1/2 in
Width
6 in
Length
6-3/4 in
Wire Length
8 in
Back Plate Width
5 in
Back Plate Height
5 in
Shade Height
4-3/4 in
Details
Dimmable
Yes
Finish
Bronze Rupert
Glass Color
White
Voltage
120V
Max. Fixture Wattage
60
Lighting Technology
Incandescent
Lamp Quantity
1
Lamp Included
No
Material
Steel; Glass
Bulb Shape
A19
Shade Material
Glass
Bulb Base Type
E26 Medium
Install Direction
Up/Down
Lighting Direction
Up/Down
Extension
6-3/4 in
Theme
Coraline
Description
A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.