
Coraline 2-Light Wall Sconce
Mfr # 11272SWBK
Zoro # G600553880
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
E26 Medium
Fixture Voltage
120
Glass Color
Satin White
Lighting Technology
Incandescent
Housing Material
Steel + Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11272SWBK
Zoro #
G600553880
UPC #
783209250468
Country of Origin
China
Dimensions
Wire Length
8 in
Backplate Height
5 in
Shade Height
4.75 in
Back Plate Width
5 in
Details
Fixture Type
E26 Medium
Fixture Voltage
120
Glass Color
Satin White
Lighting Technology
Incandescent
Housing Material
Steel + Glass
Lamp Included
No
Bulb Shape
A19
Shade Material
Glass
Installation Direction
Up / Down
Lighting Direction
Up / Down
Description
A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.