Zoro Homepage

Coraline 3-Light Bath Vanity

  • Mfr # 11273SWSN

  • Zoro # G600553903


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
10-1/2 in
Length
6-3/4 in
Width
21-3/4 in
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11273SWSN
Zoro #
G600553903
UPC #
783209250512
Country of Origin
China

Dimensions

Height
10-1/2 in
Length
6-3/4 in
Width
21-3/4 in
Wire Length
8 in
Back Plate Width
5 in
Shade Height
4-3/4 in
Back Plate Height
5 in

Details

Voltage
120V
Number of Lights
3
Light Type
Incandescent
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Max. Fixture Wattage
60
Finish
Satin Nickel
Material
Steel; Glass
Glass Color
White
Bulb Base Type
E26 Medium
Install Direction
Up/Down
Extension
6-3/4 in
Glass Finish
Satin White
Bulb Shape
A19
Lighting Direction
Up/Down
Theme
Coraline

Description

A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.


  • •Satin nickel finish vanity light from the Coraline collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.