This item is Discontinued.

Maxim Lighting Corona 1-Light 27.25" Wide Satin Nickel Fandelier 60002SN

Corona 1-Light 27.25" Wide Satin Nickel Fandelier (Discontinued)

  • Mfr # 60002SN
  • Zoro # G1505459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60002SN
Zoro #
G1505459
UPC #
783209201019
Country of Origin
China

Dimensions

Width
Steel, Glass
Length
Satin Nickel
Height
27.25
Size
Satin Nickel
Thickness
120
Inside Diameter
19.5
Overall Height
27.25
Overall Length
19.5
Wire Length
8
Maximum Height
19.5

Details

For Use With
15.86
Style
Transitional
Collection
Corona
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
46
Number of Bulbs
1
ADA Compliant
No

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.