Zoro Homepage

Corona 1-Light 4.5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10211FTOI

  • Zoro # G1892540


product price: $44.00
/ea

Key Features

Height
4.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10211FTOI
Zoro #
G1892540
UPC #
783209115323
Country of Origin
China

Dimensions

Height
4.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
6
Overall Length
8.25
Thickness
120
Size
Oil Rubbed Bronze
Backplate Height
4.5
Canopy Width
4.5 in
Canopy Height
0.79 in
Canopy Length
8.25 in
Wire Length
8 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Corona
Shade Material
Frosted Glass
Lamp Watts
60 W
Housing Material
Steel & Glass
Features
6" Extension
Dimmable
Yes
Lamp Included
No
Collection
Corona
For Use With
1.21
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
60 W
Lighting Direction
Omni

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.