Zoro Homepage

Corona 1-Light 4.5" Wide Satin Nickel Vanity Light

  • Mfr # 10211FTSN

  • Zoro # G1898186


product price: $50.00
/ea

Key Features

Height
4.5
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10211FTSN
Zoro #
G1898186
UPC #
783209108523
Country of Origin
China

Dimensions

Height
4.5
Length
Satin Nickel
Width
Steel, Glass
Overall Height
6
Overall Length
8.25
Size
Satin Nickel
Thickness
120
Canopy Width
4.5 in
Canopy Height
0.79 in
Canopy Length
8.25 in
Wire Length
8 in

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.