
Corona 3-Light Bath Vanity
Mfr # 10213FTBK
Zoro # G400553882
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Frosted Glass; Steel, Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10213FTBK
Zoro #
G400553882
UPC #
783209249370
Country of Origin
China
Dimensions
Height
9 in
Installed Length
6 in
Backplate Height
4.5 in
Back Plate Width
8.25 in
Details
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Frosted Glass; Steel, Glass
Dimmable
Yes
Glass Color
Frosted
Installation Direction
Up/Down
Input Voltage
120V
Bulb Shape
A19
Description
Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.
- •Black finish vanity light from the Corona collection
- •Constructed from high quality steel and glass
- •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.