Zoro Homepage

Corona 4-Light 26.25" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10214FTOI

  • Zoro # G1898892


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10214FTOI
Zoro #
G1898892
UPC #
783209115354
Country of Origin
China

Dimensions

Height
26.25
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
9
Thickness
120
Overall Height
6
Backplate Height
4.5
Canopy Length
8.25 in
Wire Length
8 in
Canopy Height
0.79 in
Canopy Width
4.5 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Transitional
Collection Name
Corona
Shade Material
Frosted Glass
For Use With
4.05
Housing Material
Steel & Glass
Lamp Included
No
Features
6" Extension
Dimmable
Yes
Lamp Watts
60 W
Collection
Corona
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
4
Bulb Type
E26 Medium Incandescent
Glass Color
Frosted
Watts
240 W
Damp/Wet Rating
Damp
Lighting Direction
Omni

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.