Zoro Homepage

Corona 4-Light 26.25" Wide Polished Chrome Vanity Light

  • Mfr # 10214FTPC

  • Zoro # G1897109


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10214FTPC
Zoro #
G1897109
UPC #
783209113350
Country of Origin
China

Dimensions

Height
26.25
Length
Polished Chrome
Width
Steel, Glass
Thickness
120
Overall Length
9
Size
Polished Chrome
Overall Height
6
Wire Length
8 in
Canopy Height
0.79 in
Canopy Length
8.25 in
Canopy Width
4.5 in

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.