
Corona 9-Light Chandelier
Mfr # 10206FTBK
Zoro # G200553907
product price: $468.00
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
9
Lamp Type
Incandescent
Max. Fixture Wattage
60
Voltage
120V
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10206FTBK
Zoro #
G200553907
UPC #
783209249349
Country of Origin
China
Dimensions
Length
28 in
Height
23 in
Width
28 in
Chain Length
72 in
Canopy Width
5.12 in
Wire Length
180 in
Canopy Height
0.79 in
Canopy Length
5.12 in
Details
Lamp Quantity
9
Lamp Type
Incandescent
Max. Fixture Wattage
60
Voltage
120V
Description/Special Features
Adjustable Height
Style
Contemporary
Dimmable
Yes
Lamp Included
No
Material
Steel, Glass
Glass Finish
Frosted
Bulb Shape
A19
Bulb Base Type
E26 Medium
Shade Material
Frosted Glass
Theme
Corona
Description
Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.
- •Black finish chandelier from the Corona collection
- •Constructed from high quality steel and glass
- •This fixture utilizes nine 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.