This item is Discontinued.

Maxim Lighting Coronet 1-Light 12" Wide Polished Chrome Pendant Light 26052SWPC

Coronet 1-Light 12" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 26052SWPC
  • Zoro # G1893791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26052SWPC
Zoro #
G1893791
UPC #
783209211803
Country of Origin
China

Dimensions

Height
12
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Thickness
120
Overall Length
12.5
Overall Height
12
Inside Diameter
57
Maximum Height
57
Minimum Height
12.5
Wire Length
120

Details

For Use With
1.6
Dimmable
Yes
Collection
Coronet
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Finish
Satin White
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Description

Adjustable rings available in Polished Chrome or Satin Brass add dimension to this contemporary pendant design. Opal white glass softly diffuses light to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.