Zoro Homepage

Coronet 1-Light 12" Wide Satin Brass Pendant Light

  • Mfr # 26052SWSBR

  • Zoro # G1886749


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
12 in
Housing Finish
Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26052SWSBR
Zoro #
G1886749
UPC #
783209211810
Country of Origin
China

Dimensions

Height
12.5 in
Width
12 in
Cord Length
120 in
Maximum Hanging Length
57 in
Minimum Hanging Length
12.5 in
Canopy Width
4.75 in
Canopy Height
0.75 in

Details

Housing Finish
Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Coronet
Item
Single Pendant
Dimmable
Yes
Lamp Watts
60 W
Watts
60 W
Material
Steel, Glass
Lamp Included
No
Slope Angle
15°
Adjustable
No
Location Rating
Dry

Description

Adjustable rings available in Polished Chrome or Satin Brass add dimension to this contemporary pendant design. Opal white glass softly diffuses light to complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.