
Coronet 1-Light 20.5" Wide Satin Brass Pendant Light
Mfr # 26056SWSBR
Zoro # G1893076
product price: $498.00
/ea
Free Shipping & Returns
Key Features
Height
21 in
Width
20.5 in
Housing Finish
Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26056SWSBR
Zoro #
G1893076
UPC #
783209211858
Country of Origin
China
Dimensions
Height
21 in
Width
20.5 in
Cord Length
120 in
Maximum Hanging Length
65.5 in
Canopy Height
0.75 in
Canopy Width
5 in
Minimum Hanging Length
22.5 in
Details
Housing Finish
Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Coronet
Item
Single Pendant
Watts
60 W
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Material
Steel, Glass
Slope Angle
15°
Location Rating
Dry
Adjustable
No
Description
Adjustable rings available in Polished Chrome or Satin Brass add dimension to this contemporary pendant design. Opal white glass softly diffuses light to complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.