This item is Discontinued.

Maxim Lighting Counter 1-Light 34.5" Wide Satin Nickel Fandelier 60003SN

Counter 1-Light 34.5" Wide Satin Nickel Fandelier (Discontinued)

  • Mfr # 60003SN
  • Zoro # G1505039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60003SN
Zoro #
G1505039
UPC #
783209200999
Country of Origin
China

Dimensions

Length
Satin Nickel
Height
34.5
Width
Steel, Aluminum, PP
Overall Height
34.5
Thickness
120
Overall Length
18.25
Size
Satin Nickel
Inside Diameter
18.25
Wire Length
8
Maximum Height
18.25

Details

For Use With
15.93
ADA Compliant
No
Collection
Counter
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
56
Number of Bulbs
1
Dimmable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.