Zoro Homepage

CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items

  • Mfr # 89855WT

  • Zoro # G1879627


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Aluminum, Acrylic
Lamp Type
AC Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89855WT
Zoro #
G1879627
UPC #
783209220263
Country of Origin
China

Dimensions

Length
White
Width
Aluminum, Acrylic
Height
3.5
Size
White
Thickness
120
Overall Height
36
Overall Length
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.