Zoro Homepage

CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide Bronze Under Cabinet

  • Mfr # 89892BZ

  • Zoro # G1502552


product price: $30.59
/ea

Key Features

Length
Bronze
Width
Aluminum
Height
3.5
Dimmable
Yes
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89892BZ
Zoro #
G1502552
UPC #
783209208698
Country of Origin
China

Dimensions

Length
Bronze
Width
Aluminum
Height
3.5
Inside Diameter
1.22
Overall Height
6
Thickness
120
Overall Length
1
Size
Bronze
Maximum Height
1.22
Minimum Height
0.5

Description

Match your mood with your lighting by switching between 3 color temperatures: 2700K, 3000K, and 4000K. All are 90+ CRI for accurate color rendering when compared to natural light. Set the mood when entertaining with a warmer light or brighten the area for a clearer task area. Also, the 3K has a patented gimbal designed to allow light to be directed as well as a patented LED strip for even light distribution to eliminate hot spots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.