Zoro Homepage

CounterMax MX-L120-LO 1-Light 2" Wide Anodized Bronze Under Cabinet

  • Mfr # 89901BRZ

  • Zoro # G1507008


product price: $25.59
/ea

Key Features

Length
Anodized Bronze
Width
Aluminum, Acrylic
Height
2
Dimmable
No
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89901BRZ
Zoro #
G1507008
UPC #
783209107496
Country of Origin
China

Dimensions

Length
Anodized Bronze
Width
Aluminum, Acrylic
Height
2
Thickness
120
Size
Anodized Bronze
Overall Height
10
Overall Length
1

Details

Item
Under Cabinet Light
Dimmable
No
Voltage
120 V
Lamp Watts
6 W
Bulb Technology
LED
Lamp Included
Yes
Lamp Type
PCB Integrated
Lamp Quantity
1
Housing Material
Aluminum, Acrylic
Housing Finish
Anodized Bronze
For Use With
0.26
Style
Builder
Collection
CounterMax MX-L120-LO
Maximum Wattage Per Bulb
6
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Color Temperature
3000 K
Lumens
390
Color Rendering Index
Greater than 90
Location Rating
Dry
Rated Life
40,000 hrs

Description

The MX-L120-LO is our economy LED Under counter. It features an extruded aluminum body with anodized finishes and a frosted acrylic lens. Its easy mount end caps makes for easy and quick installation without the use of clips. Can be direct wired with the use of direct wire box or plugged directly into outlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.