This item is Discontinued.

Maxim Lighting CounterMax MX-LD-AC 3-Light 2.75" Wide Anodized Brnz Undr Cabinet Disc 53835BRZ

This item is Discontinued.

Maxim Lighting

CounterMax MX-LD-AC 3-Light 2.75" Wide Anodized Brnz Undr Cabinet Disc (Discontinued)

Mfr # 53835BRZ
Zoro # G1508548
UPC # 783209186002
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53835BRZ
Zoro #
G1508548
UPC #
783209186002
Country of Origin
China

Dimensions

Length
2-3/4 in
Width
2-3/4 in
Height
1 in

Details

Dimmable
Yes
Voltage
120V
Housing Finish
Anodized Bronze
Lamp Type
AC Integrated
Max. Fixture Wattage
4
Lighting Technology
LED
Housing Material
Aluminum
Lamp Included
Yes
Lamp Quantity
3
Color Rendering Index
90+
Color Temperature
3000K
Lumens
250
Theme
CounterMax MX-LD-AC

Description

The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.