Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CounterMax MX-LD-AC 3-Light 2.75" Wide Anodized Brnz Undr Cabinet Disc

  • Mfr # 53836BRZ

  • Zoro # G1508301


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Length
2-3/4 in
Width
2-3/4 in
Height
1 in
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53836BRZ
Zoro #
G1508301
UPC #
783209186033
Country of Origin
China

Dimensions

Length
2-3/4 in
Width
2-3/4 in
Height
1 in

Details

Dimmable
Yes
Voltage
120V
Lamp Included
Yes
Housing Finish
Anodized Bronze
Lamp Quantity
3
Lighting Technology
LED
Housing Material
Aluminum
Lamp Type
AC Integrated
Max. Fixture Wattage
4
Lumens
250
Color Temperature
2700K
Color Rendering Index
90+
Theme
CounterMax MX-LD-AC

Description

The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.