This item is Discontinued.

Maxim Lighting CounterMax MX-LD-AC 3-Light 2.75" Wide Satin Nickel Under Cabinet Disc 53835SN

This item is Discontinued.

Maxim Lighting

CounterMax MX-LD-AC 3-Light 2.75" Wide Satin Nickel Under Cabinet Disc (Discontinued)

Mfr # 53835SN
Zoro # G1507936
UPC # 783209186019
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53835SN
Zoro #
G1507936
UPC #
783209186019
Country of Origin
China

Dimensions

Length
2-3/4 in
Width
2-3/4 in
Height
1 in

Details

Dimmable
Yes
Voltage
120V
Lamp Quantity
3
Lighting Technology
LED
Lamp Included
Yes
Lamp Type
AC Integrated
Max. Fixture Wattage
4
Housing Material
Aluminum
Housing Finish
Satin Nickel
Color Temperature
3000K
Lumens
250
Color Rendering Index
90+
Theme
CounterMax MX-LD-AC

Description

The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.