Zoro Homepage

CounterMax MX-LD-AC LED 24" Connecting Cord

  • Mfr # 53887WT

  • Zoro # G1503611


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Length
24 in
Finish
White
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53887WT
Zoro #
G1503611
UPC #
783209138025
Country of Origin
China

Dimensions

Length
24 in

Details

Finish
White
Lamp Included
No

Description

The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.