This item is Discontinued.

Maxim Lighting CounterMax MX-LD-D 1-Light 2.75" Wide Aluminum Under Cabinet Disc 53860AL

This item is Discontinued.

Maxim Lighting

CounterMax MX-LD-D 1-Light 2.75" Wide Aluminum Under Cabinet Disc (Discontinued)

Mfr # 53860AL
Zoro # G1509239
UPC # 783209097360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53860AL
Zoro #
G1509239
UPC #
783209097360
Country of Origin
China

Dimensions

Height
0.5 in

Details

Dimmable
Triac CL
Color Rendering Index
80+
Color Temperature
3000
Lumens
220
Shade Material
Acrylic
Number of Bulbs
1
Light Type
LED
Bulb Type
PCB Integrated
Input Voltage
24V
Rated Hours
40000

Description

The versatile CounterMax® MX-L-D LED disc features two piece aluminum construction that allows for both surface mounting or recessed installation and are designed for daisy chain installation of up to nine discs on one driver with direct-wire installation. MX-L-D LED discs operate at a fraction of the heat of a halogen or xenon discs and consume less than three watts of electricity. When used in conjunction with the available dimmable driver, MX-L-D LED discs are dimmable using a standard dimmer. This combination of versatility, safety, energy efficiency and dimmability make the MX-L-D LED discs the smart choice for disc lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.