Zoro Homepage

CounterMax MXInterLink5 18" Connecting Cord

  • Mfr # 89952WT

  • Zoro # G1503112


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Length
18 in
Material
Copper, Plastic
Lamp Included
No
Finish
White
Design Style
Builder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89952WT
Zoro #
G1503112
UPC #
783209094543
Country of Origin
China

Dimensions

Length
18 in

Details

Material
Copper, Plastic
Lamp Included
No
Finish
White
Design Style
Builder

Description

CounterMax MXInterLink5 is a group of accessories designed to make installation quicker, easier and more flexible for its compatible CounterMax undercabinet products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.