Cove 1-Light 4.75" Wide White Flush Mount Light

  • Mfr # 57792WTWT

  • Zoro # G1892461


product price:  $50.00
/ea

Key Features

Housing Finish
White
Length
White
Width
Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57792WTWT
Zoro #
G1892461
UPC #
783209242944
Country of Origin
China

Dimensions

Length
White
Width
Aluminum
Height
4.75
Size
White
Overall Length
3.25
Fixture Height
1.85 in
Overall Height
4.75
Thickness
120
Backplate Height
1.85

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1100
Watts
9 W
Dimmable
Yes
Item
Utility Items
Bulb Technology
LED
For Use With
0.55
CRI
Greater than 90
Rated Life
40,000 hrs
Color Temperature
3000 K
Lamp Watts
9 W
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Shade Finish
White
Collection
Cove
ADA Compliant
No
Bulb Type
PCB Integrated LED
Bulb Included
Yes
Body Material
Aluminum
Lighting Direction
Down
Location Rating
Damp

Description

Maxim's Cove recessed downlight series offers a IC Airtight UL rated Outlet Box that is fitted to the fixture for easy installation without the use of a recessed housing. To reduce glare that is associated with other recessed downlights, the Cove uses an innovative concave lens that directs the light upward and is then reflected back down offering even and abundant illumination. Fire Rated and available in standard 120V, Triac dimming, with Color Temperature of 3000K, and CRI of 90+, the Cove is one of the most versatile downlights in the market.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.