This item is Discontinued.

Maxim Lighting Cove 1-Light 4.75" Wide White Flush Mount Light 57794WT

Cove 1-Light 4.75" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57794WT
  • Zoro # G1887692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57794WT
Zoro #
G1887692
UPC #
783209201347
Country of Origin
China

Dimensions

Length
White
Width
Aluminum
Height
4.75
Size
White
Overall Height
4.75
Thickness
120
Overall Length
3.25
Backplate Height
1.85

Details

Dimmable
Yes
For Use With
0.55
Collection
Cove
Maximum Wattage Per Bulb
9
ADA Compliant
No
Bulb Type
PCB Integrated LED
Number of Bulbs
1

Description

Maxim's Cove recessed downlight series offers a IC Airtight UL rated Outlet Box that is fitted to the fixture for easy installation without the use of a recessed housing. To reduce glare that is associated with other recessed downlights, the Cove uses an innovative concave lens that directs the light upward and is then reflected back down offering even and abundant illumination. Fire Rated and available in standard 120V, Triac dimming, with Color Temperature of 3000K, and CRI of 90+, the Cove is one of the most versatile downlights in the market.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.