This item is Discontinued.

Maxim Lighting Cove 1-Light 6.75" Wide White Flush Mount Light 57796WT

Cove 1-Light 6.75" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57796WT
  • Zoro # G1886548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57796WT
Zoro #
G1886548
UPC #
783209201354
Country of Origin
China

Dimensions

Length
White
Width
Aluminum
Height
6.75
Size
White
Overall Length
3.75
Thickness
120
Overall Height
6.75
Backplate Height
1.85

Details

Dimmable
Yes
For Use With
0.77
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Collection
Cove
Bulb Type
PCB Integrated LED

Description

Maxim's Cove recessed downlight series offers a IC Airtight UL rated Outlet Box that is fitted to the fixture for easy installation without the use of a recessed housing. To reduce glare that is associated with other recessed downlights, the Cove uses an innovative concave lens that directs the light upward and is then reflected back down offering even and abundant illumination. Fire Rated and available in standard 120V, Triac dimming, with Color Temperature of 3000K, and CRI of 90+, the Cove is one of the most versatile downlights in the market.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.