This item is Discontinued.

Maxim Lighting Crescendo 1-Light 4.25" Wide Satin Nickel Wall Sconce 26321CLFTSN

Crescendo 1-Light 4.25" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 26321CLFTSN
  • Zoro # G1897002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26321CLFTSN
Zoro #
G1897002
UPC #
783209212299
Country of Origin
China

Dimensions

Height
4.25
Width
Steel, Glass
Size
Satin Nickel
Overall Length
9
Length
Satin Nickel
Thickness
120
Overall Height
6.25
Minimum Height
6.25
Wire Length
6

Details

Dimmable
Yes
For Use With
1.1
Collection
Crescendo
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
60

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.