This item is Discontinued.

Maxim Lighting Crescendo 12-Light 44" Wide Satin Nickel Chandelier 26329CLFTSN

Crescendo 12-Light 44" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 26329CLFTSN
  • Zoro # G1882549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26329CLFTSN
Zoro #
G1882549
UPC #
783209212251
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Overall Length
30
Thickness
120
Inside Diameter
73.25
Width
Steel, Glass
Height
44
Overall Height
44
Maximum Height
73.25
Wire Length
120
Minimum Height
28.75

Details

Collection
Crescendo
Dimmable
Yes
For Use With
10.2
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
12
Bulb Type
E12 Candelabra Incandescent

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.