
Crescendo 2-Light 11" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)
- Mfr # 26322CLFTOI
- Zoro # G1895051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26322CLFTOI
Zoro #
G1895051
UPC #
783209212367
Country of Origin
China
Dimensions
Height
11
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
6.25
Length
Oil Rubbed Bronze
Thickness
120
Overall Length
9
Backplate Height
11.25
Minimum Height
6.25
Wire Length
6
Details
Dimmable
Yes
For Use With
2.2
Shade Finish
Clear and Frosted
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Collection
Crescendo
Bulb Type
E12 Candelabra Incandescent
Description
The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.