
Crescendo 3-Light 18" Wide Satin Nickel Wall Sconce (Discontinued)
- Mfr # 26323CLFTSN
- Zoro # G1896101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26323CLFTSN
Zoro #
G1896101
UPC #
783209212398
Country of Origin
China
Dimensions
Height
18
Width
Steel, Glass
Size
Satin Nickel
Length
Satin Nickel
Overall Length
9
Thickness
120
Overall Height
6.25
Minimum Height
6.25
Backplate Height
18
Wire Length
6
Details
Dimmable
Yes
For Use With
3.3
Number of Bulbs
3
Collection
Crescendo
Shade Finish
Clear and Frosted
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Description
The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.