
Crescendo 3-Light 20" Wide Satin Nickel Chandelier (Discontinued)
- Mfr # 26325CLFTSN
- Zoro # G1881018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26325CLFTSN
Zoro #
G1881018
UPC #
783209212282
Country of Origin
China
Dimensions
Size
Satin Nickel
Overall Height
20
Inside Diameter
63.25
Overall Length
20
Thickness
120
Length
Satin Nickel
Width
Steel, Glass
Height
20
Minimum Height
18.75
Wire Length
120
Maximum Height
63.25
Details
Dimmable
Yes
Collection
Crescendo
For Use With
3.3
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear and Frosted
Description
The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.