This item is Discontinued.

Maxim Lighting Crescendo 6-Light 24.5" Wide Oil Rubbed Bronze Chandelier 26326CLFTOI

Crescendo 6-Light 24.5" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 26326CLFTOI
  • Zoro # G1881742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26326CLFTOI
Zoro #
G1881742
UPC #
783209212091
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
24.5
Overall Length
22
Height
24.5
Thickness
120
Inside Diameter
71.5
Width
Steel, Glass
Length
Oil Rubbed Bronze
Wire Length
120
Maximum Height
71.5
Minimum Height
25

Details

For Use With
5.2
Collection
Crescendo
Dimmable
Yes
Number of Bulbs
6
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear and Frosted
ADA Compliant
No

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.