
Crescendo 6-Light 24.5" Wide Satin Nickel Chandelier (Discontinued)
- Mfr # 26326CLFTSN
- Zoro # G1887808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26326CLFTSN
Zoro #
G1887808
UPC #
783209212152
Country of Origin
China
Dimensions
Size
Satin Nickel
Width
Steel, Glass
Thickness
120
Length
Satin Nickel
Overall Length
22
Overall Height
24.5
Height
24.5
Inside Diameter
71.5
Wire Length
120
Minimum Height
25
Maximum Height
71.5
Details
Dimmable
Yes
Collection
Crescendo
For Use With
5.2
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
Description
The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.