This item is Discontinued.

Maxim Lighting Crescendo 8-Light 24" Wide Oil Rubbed Bronze Chandelier 26328CLFTOI

Crescendo 8-Light 24" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 26328CLFTOI
  • Zoro # G1882199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26328CLFTOI
Zoro #
G1882199
UPC #
783209212169
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
24
Inside Diameter
72.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
36
Thickness
120
Overall Length
26
Minimum Height
27
Maximum Height
72.5
Wire Length
120

Details

Dimmable
Yes
Collection
Crescendo
For Use With
6.8
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Clear and Frosted
ADA Compliant
No
Number of Bulbs
8

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.