This item is Discontinued.

Maxim Lighting Crescendo 9-Light 35" Wide Oil Rubbed Bronze Chandelier 26327CLFTOI

Crescendo 9-Light 35" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 26327CLFTOI
  • Zoro # G1883827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26327CLFTOI
Zoro #
G1883827
UPC #
783209212183
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
35
Thickness
120
Length
Oil Rubbed Bronze
Overall Height
35
Width
Steel, Glass
Inside Diameter
71.5
Overall Length
26
Minimum Height
25
Maximum Height
71.5
Wire Length
120

Details

Dimmable
Yes
Collection
Crescendo
For Use With
7.65
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
9
Shade Finish
Clear and Frosted

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.