Zoro Homepage
This item is Discontinued.
Maxim Lighting Crescendo 9-Light 35" Wide Satin Nickel Chandelier 26327CLFTSN

Crescendo 9-Light 35" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 26327CLFTSN
  • Zoro # G1886067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26327CLFTSN
Zoro #
G1886067
UPC #
783209212190
Country of Origin
China

Dimensions

Size
Satin Nickel
Thickness
120
Overall Height
35
Width
Steel, Glass
Length
Satin Nickel
Height
35
Overall Length
26
Inside Diameter
71.5
Minimum Height
25
Wire Length
120
Maximum Height
71.5

Details

Collection
Crescendo
For Use With
7.65
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
9

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.