This item is Discontinued.

Maxim Lighting Crest 1-Light 10" Wide Oil Rubbed Bronze / Antique Brass Pendant Light 20299WLOIAB

Crest 1-Light 10" Wide Oil Rubbed Bronze / Antique Brass Pendant Light (Discontinued)

  • Mfr # 20299WLOIAB
  • Zoro # G1886417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20299WLOIAB
Zoro #
G1886417
UPC #
783209200487
Country of Origin
China

Dimensions

Height
10
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel, Glass, Fabric
Size
Oil Rubbed Bronze / Antique Brass
Thickness
110-130
Overall Height
10
Overall Length
15.5
Inside Diameter
56
Wire Length
120
Maximum Height
56
Chain Length
36
Minimum Height
18.75

Details

Shade Material
White Linen
Collection
Crest
For Use With
4.8
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1

Description

Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.