This item is Discontinued.

Maxim Lighting Crest 2-Light 8" Wide Oil Rubbed Bronze / Antique Brass Wall Sconce 20294WLOIAB

Crest 2-Light 8" Wide Oil Rubbed Bronze / Antique Brass Wall Sconce (Discontinued)

  • Mfr # 20294WLOIAB
  • Zoro # G1886791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20294WLOIAB
Zoro #
G1886791
UPC #
783209200470
Country of Origin
China

Dimensions

Width
8 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze / Antique Brass
Collection
Crest
Bulb Type
PCB Integrated LED
Number of Bulbs
2
Shade Material
White Linen

Description

Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.