This item is Discontinued.

Maxim Lighting Crest 3-Light 16" Wide Bronze / Antique Brass Semi-Flush Mount Light 20291WLOIAB

Crest 3-Light 16" Wide Bronze / Antique Brass Semi-Flush Mount Light (Discontinued)

  • Mfr # 20291WLOIAB
  • Zoro # G1890748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20291WLOIAB
Zoro #
G1890748
UPC #
783209200494
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze / Antique Brass
Height
16
Overall Height
16
Overall Length
15
Thickness
110-130
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel, Glass, Fabric
Wire Length
120

Details

For Use With
10
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Collection
Crest
Shade Material
White Linen
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Dimmable
Yes

Description

Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.