Crete 1-Light 12" Wide Polished Chrome Pendant Light

  • Mfr # 12397GYPC

  • Zoro # G1897632


product price:  $318.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
12 in
Width
12 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium PAR 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12397GYPC
Zoro #
G1897632
UPC #
783209117112
Country of Origin
China

Dimensions

Height
11 in
Length
12 in
Width
12 in
Maximum Hanging Length
131 in

Details

Housing Finish
Polished Chrome
Lamp Type
E26 Medium PAR 30
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Crete
Item
Single Pendant
Lamp Included
Yes
Lamp Watts
10 W
Color Temperature
3000 K
Watts
10 W
CRI
Greater than 90
Material
Concrete
Lumens
710
Slope Angle
120°
Dimming Method
Triac CL
Location Rating
Dry

Description

Pendants molded in natural Gray finish concrete cement provide a unique urban contemporary design element Metal Polished Chrome hardware contrasts beautifully with the black fabric covered wire. Powerful and efficient illumination is provided by included GU10, 3000K LED bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.