Zoro Homepage

Crete 1-Light 6" Wide Polished Chrome Pendant Light

  • Mfr # 12392GYPC

  • Zoro # G1897888


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
6
Length
Polished Chrome
Width
Concrete
Housing Finish
Polished Chrome
Lamp Type
GU10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12392GYPC
Zoro #
G1897888
UPC #
783209117075
Country of Origin
China

Dimensions

Height
6
Length
Polished Chrome
Width
Concrete
Size
Polished Chrome
Inside Diameter
130.5
Overall Height
6
Thickness
120
Overall Length
10.75
Maximum Height
130.5
Maximum Hanging Length
130.5 in

Details

Housing Finish
Polished Chrome
Lamp Type
GU10
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Crete
Shade Material
Concrete
Item
Single Pendant
Collection
Crete
CRI
Greater than 90
Dimmable
Yes
Color Temperature
3000 K
Lamp Included
Yes
For Use With
3.96
Lamp Watts
7 W
Material
Concrete
Watts
7 W
Bulb Type
GU10 MR16 LED
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
7
Lumens
450
Slope Angle
120°
Dimming Method
Triac CL
Location Rating
Dry

Description

Pendants molded in natural Gray finish concrete cement provide a unique urban contemporary design element Metal Polished Chrome hardware contrasts beautifully with the black fabric covered wire. Powerful and efficient illumination is provided by included GU10, 3000K LED bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.