Zoro Homepage

Crete 1-Light 7.25" Wide Polished Chrome Pendant Light

  • Mfr # 12394GYPC

  • Zoro # G1892881


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
7.25
Length
Polished Chrome
Width
Concrete
Housing Finish
Polished Chrome
Lamp Type
GU10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12394GYPC
Zoro #
G1892881
UPC #
783209117082
Country of Origin
China

Dimensions

Height
7.25
Length
Polished Chrome
Width
Concrete
Size
Polished Chrome
Inside Diameter
133
Thickness
120
Overall Length
13
Overall Height
7.25
Maximum Height
133
Maximum Hanging Length
133 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Canopy Height
0.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
GU10
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Crete
Shade Material
Concrete
Item
Single Pendant
Lamp Included
Yes
CRI
Greater than 90
Collection
Crete
Lamp Watts
7 W
Watts
7 W
For Use With
6.2
Dimmable
Yes
Material
Concrete
Color Temperature
3000 K
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
7
Bulb Type
GU10 MR16 LED
Lumens
450
Slope Angle
120°
Dimming Method
Triac CL
Location Rating
Dry

Description

Pendants molded in natural Gray finish concrete cement provide a unique urban contemporary design element Metal Polished Chrome hardware contrasts beautifully with the black fabric covered wire. Powerful and efficient illumination is provided by included GU10, 3000K LED bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.