This item is Discontinued.

This item is Discontinued.
Crete 1-Light 8" Wide Polished Chrome Pendant Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12398GYPC
Zoro #
G1894117
UPC #
783209127814
Country of Origin
China
Dimensions
Height
8
Length
Polished Chrome
Width
Concrete
Size
Polished Chrome
Thickness
120
Overall Height
8
Overall Length
10
Inside Diameter
129.5
Maximum Height
129.5
Minimum Height
10.79
Wire Length
120
Details
Shade Material
Concrete
For Use With
4.62
Dimmable
Yes
Collection
Crete
Number of Bulbs
1
Bulb Type
GU10 MR16 LED
Maximum Wattage Per Bulb
5
ADA Compliant
No
Description
Pendants molded in natural Gray finish concrete cement provide a unique urban contemporary design element Metal Polished Chrome hardware contrasts beautifully with the black fabric covered wire. Powerful and efficient illumination is provided by included GU10, 3000K LED bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.