Shop MAXIM LIGHTING
See all product information
Crosby 2-Light Wall Sconce
Mfr # 11472CRBK
Zoro # G600553965
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
E26 Medium
Fixture Voltage
120
Glass Color
Clear Ribbed
Lamp Included
No
Housing Material
Steel+Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11472CRBK
Zoro #
G600553965
UPC #
783209251007
Country of Origin
China
Dimensions
Back Plate Width
5 in
Wire Length
8 in
Shade Height
8.8 in
Backplate Height
0.75 in
Details
Fixture Type
E26 Medium
Fixture Voltage
120
Glass Color
Clear Ribbed
Lamp Included
No
Housing Material
Steel+Glass
Lighting Technology
Incandescent
Shade Material
Glass
Lighting Direction
Omni
Installation Direction
Omni
Bulb Shape
Type T
Description
Simple, yet stylish, this minimal chandelier comes in your choice of Satin Brass or Matte Black bringing contemporary appeal. Clear Ribbed glass shades are fitted with rings in a coordinating color to complete the look.
- •Black finish wall sconce from the Crosby collection
- •Constructed from high quality steel and glass
- •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.