
Crosby 2-Light Wall Sconce
Mfr # 11472CRSBR
Zoro # G900554006
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
E26 Medium
Fixture Voltage
120
Finish
Satin Brass
Glass Color
Clear Ribbed
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11472CRSBR
Zoro #
G900554006
UPC #
783209251014
Country of Origin
China
Dimensions
Height
19.5 in
Length
5 in
Shade Height
8.8 in
Backplate Height
0.75 in
Back Plate Width
5 in
Wire Length
8 in
Details
Fixture Type
E26 Medium
Fixture Voltage
120
Finish
Satin Brass
Glass Color
Clear Ribbed
Lighting Technology
Incandescent
Lamp Included
No
Housing Material
Steel+Glass
Fixture Wattage
60
Installation Direction
Omni
Bulb Shape
Type T
Lighting Direction
Omni
Shade Material
Glass
Description
Simple, yet stylish, this minimal chandelier comes in your choice of Satin Brass or Matte Black bringing contemporary appeal. Clear Ribbed glass shades are fitted with rings in a coordinating color to complete the look.
- •Satin brass finish wall sconce from the Crosby collection
- •Constructed from high quality steel and glass
- •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.