
Crown Hill 1-Light 6.5" Wide Black Outdoor Wall Sconce
Mfr # 1031BK
Zoro # G1459338
product price:Â $54.00
/eaKey Features
Features
7" Extension
Voltage
120 V
Width
6.5 in
Height
11.75 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1031BK
Zoro #
G1459338
UPC #
783209103139
Country of Origin
China
Dimensions
Width
6.5 in
Height
11.75 in
Fixture Width
4.25 in
Fixture Height
6.25 in
Details
Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Housing Material
Aluminum
Dimmable
Yes
Collection
Crown Hill
Damp/Wet Rating
Wet
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.