Zoro Homepage

Crown Hill 3-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 1033BK

  • Zoro # G1457466


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Features
9.25" Extension
Voltage
120 V
Width
8 in
Height
23.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033BK
Zoro #
G1457466
UPC #
783209103313
Country of Origin
China

Dimensions

Width
8 in
Height
23.5 in
Fixture Width
4.5 in
Fixture Height
7 in

Details

Item
Outdoor Wall Mount Light
Features
9.25" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Black
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Included
No
Lamp Type
E12 Candelabra
Lamp Quantity
3
Lamp Watts
40 W
Collection
Crown Hill
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.