This item is Discontinued.

Maxim Lighting Crown Hill 4-Light 10" Wide Rust Patina Pendant Light 1039RP

Crown Hill 4-Light 10" Wide Rust Patina Pendant Light (Discontinued)

  • Mfr # 1039RP
  • Zoro # G1880108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1039RP
Zoro #
G1880108
UPC #
783209103917
Country of Origin
China

Dimensions

Height
10
Length
Rust Patina
Width
Die Cast Aluminum
Size
Rust Patina
Overall Length
25.25
Overall Height
10
Thickness
120
Chain Length
72
Wire Length
144

Details

Style
Traditional
Shade Material
Glass
Dimmable
Yes
Collection
Crown Hill
For Use With
12.32
Shade Descrpition
Clear
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
4
Bulb Type
E12 Candelabra Incandescent

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.