Zoro Homepage

Crown Hill 4-Light 11" Wide Black Outdoor Wall Sconce

  • Mfr # 1037BK

  • Zoro # G1460071


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Features
13.5" Extension
Voltage
120 V
Width
11 in
Height
25.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037BK
Zoro #
G1460071
UPC #
783209103702
Country of Origin
China

Dimensions

Width
11 in
Height
25.5 in
Fixture Width
4.5 in
Fixture Height
13 in

Details

Item
Outdoor Wall Mount Light
Features
13.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
160 W
Finish
Black
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Included
No
Lamp Quantity
4
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Dimmable
Yes
Collection
Crown Hill
Damp/Wet Rating
Wet

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.