This item is Discontinued.

Maxim Lighting Crown Hill 4-Light 11" Wide Rust Patina Outdoor Wall Sconce 1037RP

Crown Hill 4-Light 11" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

  • Mfr # 1037RP
  • Zoro # G1457387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1037RP
Zoro #
G1457387
UPC #
783209103719
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
11
Length
Rust Patina
Size
Rust Patina
Overall Length
28.5
Thickness
120
Overall Height
13.5
Backplate Height
13

Details

For Use With
13.2
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Descrpition
Clear
Style
Traditional
Dimmable
Yes
Number of Bulbs
4
Collection
Crown Hill
Shade Material
Glass
Maximum Wattage Per Bulb
40

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.